Zoro Homepage

0GA/50' POWER CABLE, MATTE BLUE, OFC

  • Mfr # SHW10B

  • Zoro # G608399626


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Blue
Length
50 ft
Series
HPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHW10B
Zoro #
G608399626
UPC #
609098792806
Country of Origin
China

Dimensions

Length
50 ft

Details

Color
Matte Blue
Item
Ground Cable
Series
HPM

Description

This HPM Series 1,0 AWG Hyper Flex Power, Ground Cable is made of True Spec tinned 100 percent Oxygen Free Copper. The Hyper Twist rope lay with fine strand count construction creates a highly dense yet incredibly flexible wire that is easy to install and provides outstanding performance. Matte Blue. 50 ft. Spool


  • •1/0 Gauge Hyper-Flex
  • •Wire Type: Power
  • •Color: Matte Blue
  • •Gauge: 0 Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.