Zoro Homepage

12'RCA, SHIELDED DIRECT.TWISTED PR, 6000

  • Mfr # SI6212

  • Zoro # G208399606


product price: $30.65
/ea

Key Features

Features
Molded
Color
Blue
Shielding
Yes
Connector Type
RCA Audio - Male
Conductor Material
Oxygen-free Copper (OFC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI6212
Zoro #
G208399606
UPC #
609098805360
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Features
Molded
Color
Blue
Item
Audio Cable
Shielding
Yes
Connector Type
RCA Audio - Male
Conductor Material
Oxygen-free Copper (OFC)
Compatible With
Audio Device
Series
6000

Description

2 Channel 6000 Series RCA Interconnect Cable Oversized OFC conductors provide excellent sound quality Continuous Connection Construction C3 Tech provides unmatched signal transfer Split Tip connector allows better signal transfer Color coded channel identification


  • •12' Interconnect 2-Channel Cable for Audio Use
  • •6000 Series Audiophile Grade Design
  • •Improves Sound Quality and Noise Rejection
  • •Mylar Shielding for Increased Noise Rejection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.