Zoro Homepage

16GA/250' SPEAKER WIRE, MATTE GRAY, OFC

  • Mfr # SHW516G

  • Zoro # G108399553


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHW516G
Zoro #
G108399553
UPC #
609098794763
Country of Origin
China

Description

Stinger HPM Series 16 AWG Speaker Cable is made of True-SpecTM tinned 100% oxygen-free copper. Hyper-Twist rope lay with fine strand count construction creates a highly dense yet incredibly flexible wire that is easy to install and provides outstanding performance.


  • •Wire Type: Speaker
  • •Color: Matte Gray
  • •Gauge: 16 Gauge
  • •Spool Size: 250' Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.