Zoro Homepage

3'RCA 2CH TWISTED PAIR 4000 SERIES

  • Mfr # SI423

  • Zoro # G706005726


product price: $14.65
/ea

Key Features

Features
Molded
Length
3 ft
Connector
RCA Audio
Compatible With
Audio Device
Conductor Material
Oxygen-free Copper (OFC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI423
Zoro #
G706005726
UPC #
609098805704
Country of Origin
China

Dimensions

Length
3 ft

Details

Features
Molded
Item
Audio Cable
Connector
RCA Audio
Compatible With
Audio Device
Conductor Material
Oxygen-free Copper (OFC)
Connector Plating
Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.