Zoro Homepage

6'RCA, 2CH, TWISTED PAIR, 4000 SERIES

  • Mfr # SI426

  • Zoro # G208399767


product price: $16.49
/ea

Key Features

Features
Molded
Color
Clear
Compatible With
Audio Device
Conductor Material
Oxygen-free Copper (OFC)
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI426
Zoro #
G208399767
UPC #
609098805711
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Features
Molded
Color
Clear
Item
Audio Cable
Compatible With
Audio Device
Conductor Material
Oxygen-free Copper (OFC)
Connector Type
RCA Audio
Series
4000
Connector Plating
Nickel

Description

This 4000 Series 2 Channel RCA Stereo Interconnect Cable features 2 conductors per channel with Continuous Connection Construction,C3 Tech, providing superior signal transfer while the ShocKrome connectors provide ultimate conductivity and corrosion resistance. With twisted pair construction for protection against interference the color coded channel identifiers flexible clear protective jacket and compact connectors allow for easy installation and provide audiophile grade performance. 6 Ft.


  • •Stinger Audiophile Grade Design
  • •Standard 3.5mm to 3.5mm Headphone Jack
  • •Oversized OFC Conductors
  • •Continuous Connection Construction (C3 Tech)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.