Zoro Homepage

6'RCA SHIELDED DIRECT.TWISTED PR, 6000

  • Mfr # SI626

  • Zoro # G708399687


product price: $22.49
/ea

Key Features

Color
Blue
Features
Molded
Conductor Material
Oxygen-free Copper (OFC)
Compatible With
Audio Device
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI626
Zoro #
G708399687
UPC #
609098805407
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Color
Blue
Features
Molded
Conductor Material
Oxygen-free Copper (OFC)
Compatible With
Audio Device
Shielding
Yes
Connector Type
RCA Audio - Male
Series
6000
Item
Audio Cable

Description

2 Channel 6000 Series RCA Interconnect Cable Oversized OFC conductors provide excellent sound quality and Mylar shielding for increased noise rejection.Continuous Connection Construction provides unmatched signal transfer Split-Tip connector allows better signal transfer Color coded channel identification


  • •6' Interconnect 2-Channel Cable for Audio Use
  • •6000 Series Audiophile Grade Design
  • •Improves Sound Quality and Noise Rejection
  • •Mylar Shielding for Increased Noise Rejection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.