Zoro Homepage

9 CONDUCTOR, 18GA, 250'

  • Mfr # SGW992

  • Zoro # G008399844


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGW992
Zoro #
G008399844
UPC #
609098796279
Country of Origin
China

Description

This 9 Conductor Speedwire allows for faster amplifier installations with four pairs of EIA Standard color coded 18 Gauge speaker wire and one remote wire in a flexible blue jacket. Great for a 4 channel setup and a turn on. 250 ft. Roll


  • •Wire Type: Speaker
  • •Color: EIA Standard
  • •Gauge: 18 Gauge
  • •Spool Size: 250' Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.