Zoro Homepage

Primary Wire, Hook Up, 12 AWG, Copper, Red

  • Mfr # SPW312RD

  • Zoro # G808399549


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Hook Up
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPW312RD
Zoro #
G808399549
UPC #
609098795630
Country of Origin
China

Dimensions

Wire Size
12 AWG
Length
500 ft.

Details

Item
Primary Wire
Trade Designation
Hook Up
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red

Description

The SPW312RD is PRO series 12 Gauge Power or Ground Single Conductor Red Wire featuring pure OFC oxygen free copper. It also exceeds AWG American Wire Gauge requirements and has high quality matte insulation that is oil and extreme temperature resistant. 500 feet per roll


  • •Wire Type: Hook-Up
  • •Color: Red
  • •Gauge: 12 Gauge
  • •Spool Size: 500' Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.