Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, Hook Up, 16 AWG, Copper, Black

  • Mfr # SPW316BK

  • Zoro # G908399555


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Hook Up
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPW316BK
Zoro #
G908399555
UPC #
609098795432
Country of Origin
China

Dimensions

Wire Size
16 AWG
Length
500 ft.

Details

Item
Primary Wire
Trade Designation
Hook Up
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black

Description

The SPW316BK is a PRO series 16 Gauge Power or Ground Single Conductor Black Wire featuring pure,OFC, Oxygen Free Copper and exceeds AWG American Wire Gauge requirements. The high quality matte insulation is oil and extreme temperature resistant. 500 feet per roll.


  • •Wire Type: Hook-Up
  • •Color: Black
  • •Gauge: 16 Gauge
  • •Spool Size: 500' Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.