Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, Hook Up, 18 AWG, Copper, White, PVC Jacket

  • Mfr # SPW318WH

  • Zoro # G808399556


product price: $61.59
/ea

Key Features

Trade Designation
Hook Up
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPW318WH
Zoro #
G808399556
UPC #
609098795555
Country of Origin
China

Dimensions

Wire Size
18 AWG
Length
500 ft.

Details

Item
Primary Wire
Trade Designation
Hook Up
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Jacket Material
PVC

Description

The SPW318WH is a PRO Series 18 Gauge Primary, Hook Up Speaker Wire made of true spec tinned oxygen free copper to ensure maximum current transfer. These conductors feature tighter twisting for increased copper content delivering optimal flexibility and minimizing resistance. The PVC jacket also provides the highest-quality insulation from the harshest automotive environments. 500 feet per roll.


  • •Wire Type: Hook-Up
  • •Color: White
  • •Gauge: 18 Gauge
  • •Spool Size: 500' Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.