Zoro Homepage

ROADKILL EXPERT DAMPENER BULK 36 SQ FT.

  • Mfr # RKX36B

  • Zoro # G708399823


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKX36B
Zoro #
G708399823
UPC #
609098090216
Country of Origin
China

Details

Color
Black, Silver
Material
Aluminum
Item
Sound Dampening Sheet

Description

The RoadKill Expert Sound Damping Bulk Pack allows you to add sound damping in a variety of different customized applications and kill noise. Features an aluminum outer layer self adhesive for easy installation use on all metal panels doors roof floor firewall and trunk kills panel resonance squeaks and rattles highest damping vs. weight ratio of any material available and improves overall audio frequency response and bass output. 36 sq. ft.,18 in. x 32 in., 9 Pack


  • •Square Foot: 36 Sq. ft.
  • •Superior In Weight Thickness of Material and Aluminum Layer
  • •Better Bonding and Damping Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.