Zoro Homepage

Y ADAPT 1F/2M TWISTED PAIR 4000 SERIES

  • Mfr # SI42YM

  • Zoro # G006005761


product price: $10.29
/ea

Key Features

Color
Red
Features
Molded
Connector
RCA Audio - Male; RCA Audio - Female
Compatible With
Audio Device
Number of Ways
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI42YM
Zoro #
G006005761
UPC #
609098805735
Country of Origin
China

Details

Color
Red
Item
Splitter Audio Cable
Features
Molded
Connector
RCA Audio - Male; RCA Audio - Female
Compatible With
Audio Device
Number of Ways
2
Conductor Material
Oxygen-free Copper (OFC)
Connector Plating
Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.