Zoro Homepage

Y ADAPT, 1M/2F, TWISTED PAIR, 4000 SERIES

  • Mfr # SI42YF

  • Zoro # G808399730


product price: $9.75
/ea

Key Features

Features
Molded
Color
Red
Connector Type
RCA Audio - Female; RCA Audio - Male
Connector Plating
Nickel
Compatible With
Audio Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI42YF
Zoro #
G808399730
UPC #
609098805728
Country of Origin
China

Details

Features
Molded
Color
Red
Connector Type
RCA Audio - Female; RCA Audio - Male
Item
Audio Cable
Connector Plating
Nickel
Compatible With
Audio Device
Series
4000
Cable Type
Composite
Conductor Material
Oxygen-free Copper (OFC)

Description

This 4000 Series 2 Channel RCA Stereo Y Adapter Cable features 2 Female to 1 Male corrosion resistant connectors oversized OFC conductors for excellent sound quality split tip connectors for exceptional signal transfer twisted pair construction for protection against interference and much more. The color coded channel identifiers flexible clear protective jacket and compact connectors allow for easy installation and audiophile grade performance. 12 ft.


  • •Stinger Audiophile Grade Design
  • •Standard 3.5mm to 3.5mm Headphone Jack
  • •Oversized OFC Conductors
  • •Continuous Connection Construction (C3 Tech)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.