Zoro Homepage

Nail Cap Mtl Rs 7/8 In 50Lb

  • Mfr # 00127042

  • Zoro # G606710485


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Head Dia.
1"
Length
7/8"
Head Style
Round
Finish
Electro Galvanized
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00127042
Zoro #
G606710485
UPC #
42928119112
Country of Origin
China

Dimensions

Head Dia.
1"
Length
7/8"

Details

Item
Cap Nail
Head Style
Round
Finish
Electro Galvanized
Material
Steel
Shank
Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.