Zoro Homepage

Nail Cap Plastic Rs 2 In Eg

  • Mfr # 0135133

  • Zoro # G706710491


product price: $32.35
/ea

Key Features

Head Dia.
1"
Length
2"
Head Style
Round
Finish
Electro Galvanized
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0135133
Zoro #
G706710491
UPC #
42928045374
Country of Origin
China

Dimensions

Head Dia.
1"
Length
2"

Details

Item
Cap Nail
Head Style
Round
Finish
Electro Galvanized
Material
Plastic
Shank
Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.