Zoro Homepage

Nail Cap Plstc Rs 2 In 100

  • Mfr # 0135135

  • Zoro # G106710473


product price: $13.19
/ea

Key Features

Head Dia.
1"
Length
2"
Head Style
Round
Finish
Electro Galvanized
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0135135
Zoro #
G106710473
UPC #
42928046494
Country of Origin
China

Dimensions

Head Dia.
1"
Length
2"

Details

Item
Cap Nail
Head Style
Round
Finish
Electro Galvanized
Material
Plastic
Shank
Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.