Zoro Homepage

Primary Wire, 18 AWG, Blue, 500 ft.

  • Mfr # SSPW18BL

  • Zoro # G410803021


product price: $56.29
/ea

Key Features

Wire Size
18 AWG
Wire Color
Blue
Jacket Color
Blue
Length
500 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPW18BL
Zoro #
G410803021
UPC #
609098819756
Country of Origin
China

Dimensions

Wire Size
18 AWG
Length
500 ft.

Details

Item
Primary Wire
Wire Color
Blue
Jacket Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.