
Classic 2 Hydrofoil - Junior, Gray
Mfr # JR2-3
Zoro # G315558873
product price: $59.99
/eaKey Features
Depth
16.75 in
Length
18.5 in
Color
Gray
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JR2-3
Zoro #
G315558873
UPC #
96144000198
Country of Origin
United States
Dimensions
Depth
16.75 in
Length
18.5 in
Details
Color
Gray
Material
Plastic
Description
The StingRay Classic 2, Junior Hydrofoil is engineered to blast all boat types out of the hole quicker than ever before, and keep boats on plane at lower speeds - leading to significant fuel savings! Porpoising, chinewalking, cavitation, and ventilation are reduced or eliminated - stabilizing the boat and providing a safer and more comfortable ride. For smaller, lightweight boats such as jon boats, inflatables, or RIBS that struggle to get on plane the StingRay Classic 2, Junior Hydrofoil helps plane the boat out quicker, and increases driver visibility by getting the bow of the boat down sooner. The drag-reducing wing texture ensures maximum top-end speed while the ghosted graphics package provides a subtle yet powerful statement that your boat features the latest technology from the worlds leading hydrofoil stabilizer brand - StingRay Hydrofoils. The 4-Bolt Installation method is the industrys most secure yet simple installation giving you confidence and peace of mind while on the water - to never come off your engine! The StingRay Classic 2, Junior Hydrofoil provides top-notch performance enhancement, ghosted graphics styling, and pays for itself in fuel savings - making this one of the best performance accessories you can add to your boat!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.