Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phase Change Bricks, ABS Plastic

  • Mfr # SUPCM-70-Kit

  • Zoro # G216294818


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Compatible with Manufacturer Model Number
ULT25NEU
Product Type
Phase Change Material Kit
Overall Length
15 in
Includes
(3) Bricks, Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUPCM-70-Kit
Zoro #
G216294818
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 in
Overall Width
9 in

Details

Material
ABS Plastic
Compatible with Manufacturer Model Number
ULT25NEU
Product Type
Phase Change Material Kit
Item
Phase Change Bricks
Includes
(3) Bricks, Box

Description

Phase Change Bricks -70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.