Side Access Rack, Stainless Steel
Mfr # 105-R-333
Zoro # G216294825
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Material
Stainless Steel
Overall Length
17 in
Compatible with Manufacturer Model Number
SU105UE
Product Type
Storage Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105-R-333
Zoro #
G216294825
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 1/2 in
Overall Length
17 in
Details
Item
Side Access Rack
Material
Stainless Steel
Compatible with Manufacturer Model Number
SU105UE
Product Type
Storage Rack
Description
Side Access Rack 3inch boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.