Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Access Rack, Stainless Steel

  • Mfr # 105-R-342

  • Zoro # G816294829


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Product Type
Storage Rack
Material
Stainless Steel
Compatible with Manufacturer Model Number
SU105UE
Overall Length
16 1/2 in
Overall Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-R-342
Zoro #
G816294829
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Width
5 1/2 in

Details

Item
Side Access Rack
Product Type
Storage Rack
Material
Stainless Steel
Compatible with Manufacturer Model Number
SU105UE

Description

Side Access Rack 2inch boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.