Undercounter Freezer, 34 in H, 27 in W

  • Mfr # SU105UE-PWR

  • Zoro # G016294803


product price: $12,108.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Current
15 A
Refrigerator/Freezer Type
Freezer
Number of Shelves
1
Total Capacity
3.7 cu ft
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU105UE-PWR
Zoro #
G016294803
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
27 in
Freezer Interior Height
21 in
Overall Depth
28 in
Freezer Interior Depth
17 in
Freezer Interior Width
18 in

Details

Item
Undercounter Freezer
Current
15 A
Refrigerator/Freezer Type
Freezer
Number of Shelves
1
Total Capacity
3.7 cu ft
Handle Material
Aluminum
Refrigerator Temperature - Maximum
-20 Degrees C
Shelf Adjustability
Fixed
Freezer Capacity
3.7 cu ft
Includes Battery Back-Up
Yes
Freezer Temperature - Maximum
-20 Degrees C
Shelving Material
Stainless Steel
Defrost Method
Manual
Features
100% Natural Refrigerants, Plug-In Anywhere, Remotely Monitor Freezer Performance, Ultra-Low Power Consumption
Refrigerator Capacity
3.7 cu ft
Alarm Type
Temperature
Product Type
Undercounter Freezer
Laboratory Refrigerator/Freezer Style
Upright
Control Type
Microprocessor
Voltage
110 to 240V
Interior Material
Stainless Steel
Door Type
Swing
Color
Green/White
Includes Alarm
Yes
Weight
220 lb
Door Hinge
Right
Number of Doors
1
Frequency
50/60 Hz
Sound Level
48 dBA
Condenser Type
Forced Air Convection
Alarm Indicator Type
Audio
Door Insulation Material
Polyurethane
Standards
ENERGY STAR PARTNER, SNAP
Freezer Temperature - Minimum
-86 Degrees C
Refrigerant Type
R-170
Energy Usage
4 kWh/day
Refrigerator Temperature - Minimum
-86 Degrees C
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified

Description

Undercounter Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 28 in, Overall Height 34 in, Overall Width 27 in, Voltage 110 to 240V, Color Green/White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.