Zoro Homepage

FLEXIT Auto Safety Kit

  • Mfr # 388

  • Zoro # G011897290


product price: $40.89
/ea
Sold in multiples of 6 for $245.34

Key Features

Lumens
200
Color
Orange
Run Time - Job Site Lights
70 Hours
Arm Length
9 in
Includes
(1) FLEXIT Auto, (3) AA batteries, (1) Emergency Safety Vest; Batteries Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388
Zoro #
G011897290
UPC #
894717003887
Country of Origin
China

Dimensions

Arm Length
9 in
Depth
1.5 in
Width
6 in

Details

Lumens
200
Color
Orange
Run Time - Job Site Lights
70 Hours
Includes
(1) FLEXIT Auto, (3) AA batteries, (1) Emergency Safety Vest; Batteries Included
Beam Distance
12m

Description

Introducing the Roadside Safety Kit featuring the FLEXIT Auto Light and Safety Vest. Stay prepared on the road with this essential bundle, combining the versatile FLEXIT Auto Light with 10 Lumen Tech premium LEDs and 3 flashing red LEDs for hazard warning, alongside a high-visibility Safety Vest. With its flexible body, magnetic base, and 4 modes including high, low, and flashing hazard, the FLEXIT Auto is your go-to tool for roadside safety, complemented by the added visibility of the Safety Vest.


  • •Ultra-thin, flexible body allows for an unlimited amount of light projections
  • •Ultra-bright LEDs on front with red hazard LEDs on back
  • •Light up your vehicle and alert oncoming traffic at the same time
  • •Attach to metal objects using the neodymium magnets
  • •Place on a flat surface and use as a freestanding light or use the hang loop

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.