Zoro Homepage

FLEXIT Headlamp 3.0

  • Mfr # 14204

  • Zoro # G811897292


product price: $39.99
/ea
Sold in multiples of 6 for $239.94

Key Features

Flashlight Battery Type
AAA Alkaline
Includes
(1) FLEXIT Headlamp Pro 3.0, (3) 'AAA' Alkaline Batteries, (1) Instruction Sheet
Lumens
300
Run Time on High Setting
3.5 Hours
Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14204
Zoro #
G811897292
UPC #
850040142044
Country of Origin
China

Dimensions

Length
8.75 in
Width
2.5 in
Depth
2 in

Details

Flashlight Battery Type
AAA Alkaline
Includes
(1) FLEXIT Headlamp Pro 3.0, (3) 'AAA' Alkaline Batteries, (1) Instruction Sheet
Lumens
300
Run Time on High Setting
3.5 Hours
Beam Distance
100m (max)
Batteries Included
Yes
Material
Rubber & Plastic
Color
Black
Low Runtime
13 Hours

Description

Illuminate your path with the FLEXIT Headlamp 3.0, boasting 300 true lumens and versatile lighting modes for any adventure. Featuring a comfortable fit foam and adjustable spotlight, this lightweight headlamp offers 240 Deg halo lighting for peripheral vision. Stay visible with the rear red hazard light during roadside tasks. Includes 3 'AAA' batteries for convenience.


  • •Powerful flexible Spotlight with 240° "halo" style flood lighting from 2 side mounted C.O.B. LEDs
  • •6 modes including spot & flood, spot only, flood only, flashing hazard.
  • •Comfort fit, Lightweight, Low-Profile Design
  • •Glowing red power button on the back illuminates wearer from the backside
  • •Great for camping, hunting, fishing, running, biking, mechanics, DIY, tradesmen, etc.
  • •Powered from 3 AAA batteries (included)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.