Zoro Homepage

FLEXIT Pocket Light 4.0

  • Mfr # 168

  • Zoro # G711897293


product price: $39.99
/ea
Sold in multiples of 6 for $239.94

Key Features

Voltage
3.7V
Lumens
400
Includes
(1) FLEXIT Pocket Light 4.0, (1) USB-A to USB-C charging cable
Batteries Included
Yes
Length
6.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168
Zoro #
G711897293
UPC #
894717001685
Country of Origin
China

Dimensions

Length
6.30 in
Width
1.88 in
Depth
1.25 in

Details

Voltage
3.7V
Lumens
400
Includes
(1) FLEXIT Pocket Light 4.0, (1) USB-A to USB-C charging cable
Batteries Included
Yes
Rechargeable
Yes
Color
Black
Run Time on High Setting
2.8 Hours
Flashlight Body Material
Rubber & Plastic
Beam Distance
20m (max)
Low Runtime
44 Hours

Description

The FLEXIT Pocket Lights offer versatility with 180 Deg flexible heads, spotlights, floodlights, and red light modes. Their hands-free capabilities include standing flashlights, dual hinge clips, magnets, and hanging hooks. With USB-C rechargeability and battery gauges, they're compact and durable lighting solutions for various situations.


  • •Flexible neck with 180° of rotation
  • •Aluminum LED Head with flood and spot LEDs emitting 400 True Lumens of light
  • •Magnetic base, hang hook, and dual pivot belt clip
  • •2000mAh Lithium-Ion Rechargeable battery
  • •Quick charging USB-C charge port
  • •4 modes with diming feature

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.