Zoro Homepage

FLEXIT Under Hood Mechanic's Light

  • Mfr # 192

  • Zoro # G611897287


product price: $46.09
/ea
Sold in multiples of 6 for $276.54

Key Features

Voltage
3.7V
Includes
(1) FLEXIT Under Hood Light, (2) Audjustable Stretch Clip-On Straps, (1) USB-C Charging Cable, (1) Instruction Sheet
Length
28 in
Run Time
3 to 15 Hours
Light Output Mode
White or Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192
Zoro #
G611897287
UPC #
894717001920
Country of Origin
China

Dimensions

Length
28 in
Depth
1.5 in
Width
1.5 in

Details

Voltage
3.7V
Includes
(1) FLEXIT Under Hood Light, (2) Audjustable Stretch Clip-On Straps, (1) USB-C Charging Cable, (1) Instruction Sheet
Run Time
3 to 15 Hours
Light Output Mode
White or Red
Color
Black
Lumens
1000
Beam Distance
25m (max)
Material
Plastic

Description

Shine a light on any project with the FLEXIT Under Hood Light. This powerful, compact LED light boasts 1,000 lumens of brightness and multiple lighting modes to tackle automotive tasks, DIY projects, camping, and more. The flexible design and magnetic base ensure you have a bright workspace wherever you go.


  • •The long 20 inch LED array produces a very broad flood of light
  • •Ultra-thin, Flexible body allows for easy storage
  • •Quick release hood straps easily adjust and hook to most automobile hoods, or anything else.
  • •Dual magnetic bases provide sturdy anchors to any steel surface
  • •Fast charging USB-C port & high capacity 4400mah rechargeable battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.