Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLi Telescoping Area Light, 6.5ft, 700 Lumens

  • Mfr # 14206

  • Zoro # G511897288


product price: $78.89
/ea
Sold in multiples of 4 for $315.56
Free Shipping & Returns

Key Features

Voltage
3.7V
Lumens
700
Includes
(1) FLi Telescoping Area Light, (1) Charger
Battery Included / Bare Tool
Batteries Included
Beam Distance
30m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14206
Zoro #
G511897288
UPC #
850040142068
Country of Origin
China

Dimensions

Length
17 in
Depth
2.75in
Width
2.75 in

Details

Voltage
3.7V
Lumens
700
Includes
(1) FLi Telescoping Area Light, (1) Charger
Battery Included / Bare Tool
Batteries Included
Beam Distance
30m
Color Temperature
5400K
Run Time - Job Site Lights
2 to 10 Hours
Light Output
LED
Light Output Mode
White Light, Red Light, Flashing Red Light, White Light / Flashing Red, Off
Base Material
Aluminum
Color
Black

Description

The FLi 6.5' Telescoping Light offers a unique 360 Deg area light head, projecting high-intensity LEDs from a height of 6.5 feet. Its telescoping pole, resembling a premium fishing pole, ensures durability and lightweight construction. With a versatile tripod for stability and multiple modes including red light, it's ideal for camping, household tasks, and more.


  • •Elevated 360° area light that fires a ring of high intensity LEDs down to the ground from a height of up to 6.5 feet, creating a 30ft diameter of light
  • •Extendable telescoping pole with sturdy, adjustable tripod.
  • •700 lumens with 4 modes including white and red LEDs and a flashing red hazard
  • •This product comes with a high-capacity rechargeable battery. No spare standalone lithium batteries are sold with the product.
  • •Illuminate all your outdoor activities with this easy to transport, overhead area light. Collapses down to less than 2 feet and 1 lb 3 oz for easy carry.
  • •Illuminate all your outdoor activities with this easy to transport, overhead area light. Collapses down to less than 2 feet and 1 lb 3 oz for easy carry.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.