Zoro Homepage

FLEXIT Headlamp PRO 6.5- 650 Lumens

  • Mfr # 00387

  • Zoro # G2827149


product price: $59.99
/ea
Sold in multiples of 6 for $359.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00387
Zoro #
G2827149
UPC #
894717003870
Country of Origin
China

Description

The FLEXIT Headlamp PRO features multiple lighting modes, which are all individually controlled with their own button, and can be used independently or simultaneously. The flood and spot modes are controlled with a tap of the temple buttons uniquely located at the temple of the wearers head. This premium headlamp also features front and rear red LEDs for night vision and a very innovative hazard mode. The hazard mode enables the rear facing red light, and side mounted flood lights, to blink while the focal spotlight remains solid on high power. This ensures that the user is seen from all angles, but still allows the user to adequately illuminate the task at hand. This safety feature is perfect for identifying a lost hiker, illuminating a runner or biker, or alerting oncoming traffic during roadside repair. Powered by a 3350mAh rechargeable 18650 lithium-ion battery, the FLEXIT Headlamp PRO has the battery capacity to support these features and intense lumen output. Additionally, most rechargeable headlamps and flashlights offer a sealed battery with USB charging. The FLEXIT Headlamp PRO gives the user the ability to either charge the battery via USB or swap it out for a fully charged backup battery. This is invaluable in power out / emergency situations, or long excursions where charging batteries is not an option. Hands-free lighting is a must in many situations, and the evolutionary design of the FLEXIT Headlamp PRO increases overall usability, function, and comfort, no matter what the condition. Use the FLEXIT Headlamp PRO when camping, hiking, running, or biking. Mechanics and tradesmen will also appreciate the benefits of the low-profile design and “Halo” lighting to ensure all low-light tasks are well lit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.