
Tri-Mobile Work Light with Tripod, 2000 Lumens
Mfr # 12681
Zoro # G704300069
product price: $131.99
/eaSold in multiples of 4 for $527.96
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12681
Zoro #
G704300069
UPC #
850026126815
Country of Origin
China
Description
STKR Concepts is no slouch when it comes to innovative lighting, and they continue to impress with their new TRi-Mobile Area Work Light. This new mobile light has a structural design unlike any other, and it is that exact unique structure that gives the TRi-Mobile the ability to change shape and provide endless lighting solutions.
The TRi-Mobiles’ key design feature is its 3 individual LED panels. Each of these panels nestles into the body, nicely protected when in storage, but put this light to work and watch the LED panels convert into lighting workhorses. The three panels are fitted with dual pivoting mounts which allow them to rotate and pivot in all directions, completely independent of one another. They can be rotated to create a 360° lantern or positioned to project light in nearly any array. Face the three LED panels straight down and the Tri-Mobile quickly fills a room, workshop, campsite, or tent. Face all three panels in one direction to light a scene or fold the panels down to fill an entire area when in lantern position.
Set up and positioning of the TRi-Mobile is easy in any space. This light is equipped with many hands-free options including magnets, a hang hook, and a tripod mount. The three neodymium magnets embedded in the base allow the user to mount the light to any steel surface and then easily position each LED panel. Great for mechanics, HVAC, and industrial environments. The hang hook nested in the base is fitted with a ball joint, perfect for hanging and rotating the light into the exact position necessary. Screw the Tri-Mobile onto the available STKR tripod and you can elevate the light in any room or outdoor space. The available STKR tripod is sturdy and durable. It lifts the Tri-Mobile over 4 feet in the air and collapses in seconds.
In addition to its directional versatility, the TRi-Mobile also boasts an impressive amount of light. An astounding 2000 True Lumens to be exact. These lumen levels are not typical for battery powered lights, but the Tri-Mobile is able to pull off this feat via 4000 mAh dual lithium-ion batteries combined with the highest quality SMD LEDs. If less light is needed, the user can select between 3 power modes to lower the brightness and preserve battery power. Users can even select between the color of the LED light. There are 2 color modes, 5400K mode and 4000k mode. 5400K is a nice bright white color that is perfect for clarity when working on projects.
The TRi-Mobiles’ key design feature is its 3 individual LED panels. Each of these panels nestles into the body, nicely protected when in storage, but put this light to work and watch the LED panels convert into lighting workhorses. The three panels are fitted with dual pivoting mounts which allow them to rotate and pivot in all directions, completely independent of one another. They can be rotated to create a 360° lantern or positioned to project light in nearly any array. Face the three LED panels straight down and the Tri-Mobile quickly fills a room, workshop, campsite, or tent. Face all three panels in one direction to light a scene or fold the panels down to fill an entire area when in lantern position.
Set up and positioning of the TRi-Mobile is easy in any space. This light is equipped with many hands-free options including magnets, a hang hook, and a tripod mount. The three neodymium magnets embedded in the base allow the user to mount the light to any steel surface and then easily position each LED panel. Great for mechanics, HVAC, and industrial environments. The hang hook nested in the base is fitted with a ball joint, perfect for hanging and rotating the light into the exact position necessary. Screw the Tri-Mobile onto the available STKR tripod and you can elevate the light in any room or outdoor space. The available STKR tripod is sturdy and durable. It lifts the Tri-Mobile over 4 feet in the air and collapses in seconds.
In addition to its directional versatility, the TRi-Mobile also boasts an impressive amount of light. An astounding 2000 True Lumens to be exact. These lumen levels are not typical for battery powered lights, but the Tri-Mobile is able to pull off this feat via 4000 mAh dual lithium-ion batteries combined with the highest quality SMD LEDs. If less light is needed, the user can select between 3 power modes to lower the brightness and preserve battery power. Users can even select between the color of the LED light. There are 2 color modes, 5400K mode and 4000k mode. 5400K is a nice bright white color that is perfect for clarity when working on projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.