Shop STLFLX
See all product information
Create Account
Metatarsal Guard, Black, Unisex, 0.5 lb
- Mfr # SEN-600
- Zoro # G322967996
product price:Â
$
28.79
/pr
Key Features
Material
Nylon
Weight Each
0.5 lb
Attachment Type
Lace-On
Size
Universal
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEN-600
- Zoro #
- G322967996
- UPC #
- 0611450105100
- Country of Origin
- Canada
- Material
- Nylon
- Weight Each
- 0.5 lb
- Attachment Type
- Lace-On
- Item
- Metatarsal Guard
- Gender
- Unisex
- Standards
- ASTM, CSA
- Color
- Black
- Shell Material
- Nylon
- Wire Color
- Black
- Traction Material
- Nylon
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Metatarsal Guard, Gender Unisex, Size Universal, Material Nylon, Color Black, Weight Each 0.5 lb, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.