
0 Plain Type HSS Combined Drill Countersink
Mfr # 116320
Zoro # G307177822
product price: $15.19
/eaKey Features
Cutting Direction
Right Hand
Overall Length
1-1/4 in
Drill Point Dia.
1/32 in
Finish
Bright
Type
Aircraft-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116320
Zoro #
G307177822
UPC #
-
Country of Origin
India
Dimensions
Overall Length
1-1/4 in
Drill Point Dia.
1/32 in
Body Dia.
1/8 in
Trade Size
#0
Long Length Tool
No
Drill Point Length
1/32 in
Details
Cutting Direction
Right Hand
Finish
Bright
Type
Aircraft-Style
Single End/Double End
Double
Included Angle
60ยบ
Material - Machining
High Speed Steel
Cutting Edge Style
Plain
Description
Material High Speed Steel Included Angle 60 Trade Size 0 Body Diameter Inch 18 Overall Length Inch 114 Drill Point Diameter Inch 132 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.