
068mm General Purpose HSS Drill
Mfr # 144016
Zoro # G407179504
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Drill Bit Size
0.68 mm
Overall Length
1-1/4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144016
Zoro #
G407179504
UPC #
-
Country of Origin
Poland
Dimensions
Drill Bit Size
0.68 mm
Overall Length
1-1/4 in
Flute Length
3/8 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right
Coolant Through
No
Application
118ยบ point
Flute Type
Spiral
Spiral Direction
Regular Spiral
Point Type
Standard
Description
Drill Bit Size mm 068 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.