Zoro Homepage

08 x 0001 Dial Caliper

  • Mfr # 200584

  • Zoro # G407187608


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Includes
Depth Measurement Rod; Inside Diameter Jaws
Graduations
0.001 in
Accuracy
0.002 in
Material
Stainless Steel
Jaw Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200584
Zoro #
G407187608
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1/2 in

Details

Includes
Depth Measurement Rod; Inside Diameter Jaws
Graduations
0.001 in
Accuracy
0.002 in
Material
Stainless Steel
Measuring Range (In.)
0 in to 8 in
Range per Revolution
0.1 in
Caliper Dial Color
White

Description

Maximum Measurement Inch 8 Dial Graduation Decimal Inch 0001 Jaw Length Inch 12 Range Per Revolution Decimal Inch 01 Dial Face Color White Material Stainless Steel Accuracy Decimal Inch 0002 Covered rack Accurate to 0001 per 6 Made of Stainless Steel Clamp for repetitive setting Deluxe case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.