
1 82Deg 6Flute Carbide Countersink
Mfr # 172936
Zoro # G707180996
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2 in
Shank Type
Straight
Number of Flutes
6
Finish
Bright
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
172936
Zoro #
G707180996
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Head Diameter
1 in
Details
Shank Type
Straight
Number of Flutes
6
Finish
Bright
Cutting Direction
Right Hand
Included Angle
82ยบ
Countersink Material
Solid Carbide
Single End/Double End
Single
Description
Head Diameter Inch 1 Number of Flutes 6 Included Angle 82 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 12 For use on hardened steel up to 60HRC, high temperature alloys and other tough jobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.