Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 82Deg 6Flute HSS Chatterless Countersink

  • Mfr # 120721

  • Zoro # G707180668


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
Included Angle
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120721
Zoro #
G707180668
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Head Diameter
1 in

Details

Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
Included Angle
82
Cutting Direction
Right Hand
End Type
Single

Description

Head Diameter Inch 1 Number of Flutes 6 Included Angle 82 Countersink Material High Speed Steel Countersink FinishCoating Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.