Zoro Homepage

1 Ton Arbor Press

  • Mfr # 326092

  • Zoro # G107195958


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Force in Tons
1 ton
Max. Work Height (In.)
9-1/2 in
Piston Stroke (In.)
5-1/4 in
Base Size (In.)
11 in D x 5 in W
Height (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326092
Zoro #
G107195958
UPC #
-
Country of Origin
China

Dimensions

Max. Work Height (In.)
9-1/2 in
Base Size (In.)
11 in D x 5 in W
Height (In.)
12 in
Max. Work Width (In.)
6-1/2 in
Ram Width
1-3/8 in
Throat Depth
3-1/4 in

Details

Force in Tons
1 ton
Piston Stroke (In.)
5-1/4 in
Power Type
Manual
Leverage Style
Single

Description

Power Type Manual Pressure 1 Ram WidthDiameter Inch 138 Throat Depth Inch 314 Maximum Work Height Inch 912

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.