Zoro Homepage

1 x 7 HSS Square Tool Bit

  • Mfr # 159034

  • Zoro # G207177472


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Material(9);Drill Bit Material
High Speed Steel
Ground or Unground
Unground
End Shape
Square
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159034
Zoro #
G207177472
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
1 in

Details

Material(9);Drill Bit Material
High Speed Steel
Ground or Unground
Unground
End Shape
Square

Description

Material High Speed Steel End Shape Square WidthDiameter Inch 1 Overall Length Inch 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.