Zoro Homepage

10 Knurling, Turning Facing Tool Post Holder

  • Mfr # 470210

  • Zoro # G707184031


product price: $70.95
/ea

Key Features

Overall Length
1-3/4 in
Tool Post Holder Number
#10
Tool Bit Range
1/4 in to 5/8 in
Tool Post Holder Type
Knurling, Turning & Facing Holder
Tool Post Size
#200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470210
Zoro #
G707184031
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1-3/4 in
Tool Post Size
#200
Centerline Height
1 in

Details

Tool Post Holder Number
#10
Tool Bit Range
1/4 in to 5/8 in
Tool Post Holder Type
Knurling, Turning & Facing Holder
Lathe Swing
10 in to 15 in
Tool Post Head Type
PISTON

Description

Tool Post Holder Number 10 Tool Post Holder Type Knurling, Turning Facing Holder Lathe Swing Inch 1015 Overall Height Inch 134 V groove holds round shank boring bars and tools as well as square tool bitsFor turning and facing as well as knurling Supplied with a set of high speed precision ground and lapped medium diamond knurls Easily replaceable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.