
10 Left Hand HSS Drill
Mfr # 143492
Zoro # G407178545
product price: $19.15
/eaKey Features
Overall Length
3-5/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143492
Zoro #
G407178545
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-5/8 in
Flute Length
2-7/16 in
Drill Bit Size (Wire)
#10
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Cutting Direction
Left
Coolant Through
No
Flute Type
Spiral
Application
118ยบ point, High Speed Steel
Spiral Direction
Regular Spiral
Point Type
Standard
Description
Drill Bit Size Wire 10 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Left Shank Type Straight Coolant Through No 118Deg point High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.