Zoro Homepage

10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 100mm Height

  • Mfr # 491481

  • Zoro # G307186152


product price: $369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491481
Zoro #
G307186152
UPC #
-
Country of Origin
Italy

Description

Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 10 Minimum Compatible Chuck Diameter Inch 10 Minimum Compatible Chuck Diameter mm 254 Overall Height mm 100 Groove Width mm 16 Distance Between Mount Hole Centers mm 30 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.