Zoro Homepage

10 x 38 x 114 Bore HSS Staggered Tooth Milling Cutter

  • Mfr # 135720

  • Zoro # G907181960


product price: $1,974.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
10 in
Material
High Speed Steel
Finish
Uncoated
Number of Teeth
32
Arbor Hole
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135720
Zoro #
G907181960
UPC #
-
Country of Origin
Poland

Dimensions

Cutter Dia.
10 in
Cutting Width
3/8 in

Details

Material
High Speed Steel
Finish
Uncoated
Number of Teeth
32
Arbor Hole
1-1/4 in
Tooth Configuration
Staggered

Description

Cutter Diameter Inch 10 Cutting Width Inch 38 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.