Zoro Homepage

1008 Straight Tooth Woodruff Keyseat Cutter

  • Mfr # 125240

  • Zoro # G707183737


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Overall Length
2-5/16 in
Shank Dia.
1/2 in
Weldon Flat
No
American Standard No.
1008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125240
Zoro #
G707183737
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Overall Length
2-5/16 in
Shank Dia.
1/2 in
Cutting Diameter
1 in
Cutting Width
5/16 in

Details

Material - Machining
High Speed Steel
Weldon Flat
No
American Standard No.
1008
Tooth Configuration
Straight
Connection Type
Shank

Description

Connection Type Shank American Standard Number ANSI 1008 Cutting Diameter Inch 1 Cutting Width Inch 516 Tooth Configuration Straight Material High Speed Steel Shank Diameter Inch 12 12 shank diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.