Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100mmx35mm Toolmaker Vise

  • Mfr # 230825

  • Zoro # G807185631


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Jaw Opening (In.)
100 mm
Overall Length (In.)
7.087 in
Overall Width
73 mm
Jaw Height
35 mm
Squareness
0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230825
Zoro #
G807185631
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
7.087 in
Overall Width
73 mm
Jaw Height
35 mm

Details

Jaw Opening (In.)
100 mm
Squareness
0.0002 in
Parallelism
0.0003 in

Description

Jaw Opening Capacity mm 100 Jaw Height mm 35 Solid one piece body Square and parallel within 00002 and 00003 Angled centre channel provides extra jaw capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.