Zoro Homepage

1012 Straight Tooth Woodruff Keyseat Cutter

  • Mfr # 125260

  • Zoro # G207183749


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Overall Length
2-5/16 in
Shank Dia.
1/2 in
Weldon Flat
No
American Standard No.
1012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125260
Zoro #
G207183749
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Overall Length
2-5/16 in
Shank Dia.
1/2 in
Cutting Width
5/16 in
Cutting Diameter
1-1/2 in

Details

Material - Machining
High Speed Steel
Weldon Flat
No
American Standard No.
1012
Tooth Configuration
Straight
Connection Type
Shank

Description

Connection Type Shank American Standard Number ANSI 1012 Cutting Diameter Inch 112 Cutting Width Inch 516 Tooth Configuration Straight Material High Speed Steel Shank Diameter Inch 12 12 shank diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.