Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 BlackGold 135 Deg, HSS Jobber Drill

  • Mfr # 105446

  • Zoro # G007178334


product price: $9.15
/ea

Key Features

Drill Bit Size
#11
Overall Length
3-1/2 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105446
Zoro #
G007178334
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#11
Overall Length
3-1/2 in
Flute Length
2-5/16 in

Details

Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Flute Type
Spiral
Point Type
Split Point
Spiral Direction
Regular Spiral

Description

Drill Bit Size Wire 11 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.