Zoro Homepage

11132 x 1 x 3 Adjustable 60Deg Angle Block

  • Mfr # 231100

  • Zoro # G607187873


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Overall Width
1 in
Overall Height
1-11/32 in
Angle
0 to 60ยบ
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231100
Zoro #
G607187873
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3 in
Overall Width
1 in
Overall Height
1-11/32 in

Details

Angle
0 to 60ยบ
Material
Tool Steel
Hardness
50 to 55 HRC

Description

Overall Height Inch 11132 Overall Width Inch 1 Overall Length Inch 3 Made from fully hardened 5055 HRC and ground tool steel The block is fully adjustable from 0Deg60Deg and can be set at any desired position by locking of the hex screw located in the base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.