Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112 90Deg 6Flute HSS Chatterless Countersink

  • Mfr # 120736

  • Zoro # G007181747


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120736
Zoro #
G007181747
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Shank Dia.
3/4 in
Head Diameter
1-1/2 in

Details

Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Included Angle
90
End Type
Single

Description

Head Diameter Inch 112 Number of Flutes 6 Included Angle 90 Countersink Material High Speed Steel Countersink FinishCoating Bright Shank Diameter Inch 34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.