
112 Dia 90Deg Single Flute HSS Countersink
Mfr # 120779
Zoro # G407181361
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120779
Zoro #
G407181361
UPC #
-
Country of Origin
Bosnia and Herzegovina
Dimensions
Shank Dia.
3/4 in
Overall Length
3-1/2 in
Shank Length
1-5/8 in
Head Diameter
1-1/2 in
Details
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
Included Angle
90
Cutting Direction
Right Hand
End Type
Single
Description
Head Diameter Inch 112 Number of Flutes 1 Included Angle 90 Countersink Material High Speed Steel Countersink FinishCoating Bright Shank Diameter Inch 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.