
11/32in General Purpose TiN Coated H.S.S. Jobber Length Drill, 5PK
Mfr # 118108PK
Zoro # G410710558
product price: $130.99
/pk 5, $26.20/ea
Free Shipping & Returns
Key Features
Drill Bit Size
11/32 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
TiN
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118108PK
Zoro #
G410710558
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
11/32 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
TiN
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Drill Bit Size Inch: 11/32in Drill Point Angle Degrees: 118 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: TiN Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No General purpose 118 degree point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.