
114 82Deg 6Flute TiN Coated Premium M42 Cobalt Countersink
Mfr # 121392
Zoro # G807183934
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2 in
Number of Flutes
6
Material - Machining
Cobalt
Shank Type - Machining
Straight
Finish - Machining
TiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121392
Zoro #
G807183934
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Head Diameter
1-1/4 in
Details
Number of Flutes
6
Material - Machining
Cobalt
Shank Type - Machining
Straight
Finish - Machining
TiN Coated
Cutting Direction
Right Hand
Included Angle
82ยบ
Single End/Double End
Single
Description
Head Diameter Inch 114 Number of Flutes 6 Included Angle 82 Countersink Material Cobalt Countersink FinishCoating TiN Coated Shank Diameter Inch 12 Made from premium M42, 8 cobalt HSS Excellent for countersinking abrasive, highstrength, heat resistant, exotic and other difficult to machine materials TiN coated for higher surface hardness and better lubricity to enhance productivity and longer tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.